Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

O-Ring Set, Nitrile, Black

  • Mfr # K-COMBO/N90

  • Zoro # G314936153


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Material
Buna-N
Number of Pieces
620
Durometer
90A
Color
Black
Cross-Section Width
1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-COMBO/N90
Zoro #
G314936153
UPC #
-
Country of Origin
Multiple

Dimensions

Cross-Section Width
1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in
Outside Diameter - Nominal
7/16 in, 15/32 in, 1/2 in, 9/16 in, 5/8 in, 21/32 in, 3/4 in, 13/16 in, 7/8 in, 1 in, 1 1/16 in, 1 3/16 in, 1 1/4 in, 1 5/16 in, 1 7/16 in, 1 9/16 in, 1 5/8 in, 1 3/4 in, 2 in, 2 1/8 in, 2 1/2 in, 2 5/8 in, 3 in
Inside Diameter - Nominal
5/16 in, 11/32 in, 3/8 in, 13/32 in, 15/32 in, 1/2 in, 5/8 in, 21/32 in, 3/4 in, 15/16 in, 1 in, 1 1/16 in, 1 3/16 in, 1 5/16 in, 1 1/2 in, 1 3/4 in, 1 7/8 in, 2 1/4 in, 2 3/8 in, 2 3/4 in

Details

Item
O-Ring Set
Material
Buna-N
Number of Pieces
620
Durometer
90A
Color
Black
Metal Detectable
Not Metal Detectable
Standards
AS568
O-Ring Material Compatibility
Sulfuric Acid (Dilute), Lubricating Oils (Petroleum), Silicone Grease, Vegetable Oils, Water
FDA Approved
Not FDA Approved
Operating Temperature - Minimum
-4 Degrees F
Dash Number
011, 012, 014, 016, 018, 021, 025, 029, 210, 214, 219, 222, 225, 228, 232, 904, 905, 906, 908, 910, 912, 914, 916, 920, 924, 932
System of Measurement
Inch
X-Ray Detectable
Not X-Ray Detectable
Operating Temperature - Maximum
248 Degrees F
Cross-Section Shape
Round

Description

O-Ring Set, Material Buna-N, Number of Pieces 620, Durometer 90A, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.