Zoro Homepage

O-Ring Set, Nitrile, Black

  • Mfr # K-FACE/N90

  • Zoro # G114936117


product price: $29.89
/ea

Key Features

Material
Buna-N
Number of Pieces
200
Durometer
90A
Color
Black
Operating Temperature - Minimum
-4 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-FACE/N90
Zoro #
G114936117
UPC #
-
Country of Origin
Multiple

Dimensions

Cross-Section Width
1/16 in
Outside Diameter - Nominal
7/16 in, 1/2 in, 5/8 in, 3/4 in, 7/8 in, 1 1/16 in, 1 5/16 in, 1 5/8 in
Inside Diameter - Nominal
5/16 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in, 15/16 in, 1 3/16 in, 1 1/2 in

Details

Item
O-Ring Set
Material
Buna-N
Number of Pieces
200
Durometer
90A
Color
Black
Operating Temperature - Minimum
-4 Degrees F
Standards
AS568
Operating Temperature - Maximum
248 Degrees F
FDA Approved
Not FDA Approved
Metal Detectable
Not Metal Detectable
O-Ring Material Compatibility
Sulfuric Acid (Dilute), Lubricating Oils (Petroleum), Silicone Grease, Vegetable Oils, Water
Dash Number
011, 012, 014, 016, 018, 021, 025, 029
System of Measurement
Inch
Cross-Section Shape
Round
X-Ray Detectable
Not X-Ray Detectable

Description

O-Ring Set, Material Buna-N, Number of Pieces 200, Durometer 90A, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.