O-Ring Set, Nitrile, Black
Mfr # K-FLANGE/N90
Zoro # G614936167
product price: $30.25
/eaKey Features
Material
Buna-N
Number of Pieces
70
Durometer
90A
Color
Black
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K-FLANGE/N90
Zoro #
G614936167
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Diameter - Nominal
3/4 in, 1 in, 1 5/16 in, 1 1/2 in, 1 7/8 in, 2 1/4 in, 2 3/4 in
Cross-Section Width
9/64 in
Outside Diameter - Nominal
1 in, 1 1/4 in, 1 9/16 in, 1 3/4 in, 2 1/8 in, 2 1/2 in, 3 in
Details
Item
O-Ring Set
Material
Buna-N
Number of Pieces
70
Durometer
90A
Color
Black
System of Measurement
Inch
Standards
AS568
Operating Temperature - Maximum
248 Degrees F
O-Ring Material Compatibility
Sulfuric Acid (Dilute), Lubricating Oils (Petroleum), Silicone Grease, Vegetable Oils, Water
Cross-Section Shape
Round
Dash Number
210, 214, 219, 222, 225, 228, 232
FDA Approved
Not FDA Approved
Metal Detectable
Not Metal Detectable
Operating Temperature - Minimum
-4 Degrees F
X-Ray Detectable
Not X-Ray Detectable
Description
O-Ring Set, Material Buna-N, Number of Pieces 70, Durometer 90A, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.