Zoro Homepage

O-Ring Set, Viton, Black

  • Mfr # K-BOSS/V75

  • Zoro # G414936138


product price: $95.25
/ea
Free Shipping & Returns

Key Features

Material
Viton(R)
Number of Pieces
250
Durometer
75A
Color
Black
Inside Diameter - Nominal
11/32 in, 13/32 in, 15/32 in, 21/32 in, 3/4 in, 15/16 in, 1 1/16 in, 1 3/16 in, 1 1/2 in, 1 3/4 in, 2 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-BOSS/V75
Zoro #
G414936138
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Diameter - Nominal
11/32 in, 13/32 in, 15/32 in, 21/32 in, 3/4 in, 15/16 in, 1 1/16 in, 1 3/16 in, 1 1/2 in, 1 3/4 in, 2 3/8 in
Cross-Section Width
5/64 in, 3/32 in, 7/64 in, 1/8 in
Outside Diameter - Nominal
15/32 in, 9/16 in, 21/32 in, 13/16 in, 1 in, 1 3/16 in, 1 5/16 in, 1 7/16 in, 1 3/4 in, 2 in, 2 5/8 in

Details

Item
O-Ring Set
Material
Viton(R)
Number of Pieces
250
Durometer
75A
Color
Black
Metal Detectable
Not Metal Detectable
O-Ring Material Compatibility
Diesel Oil, Ethanol, Mineral Oil, Lubricating Oils (Petroleum), Silicone Grease
Dash Number
904, 905, 906, 908, 910, 912, 914, 916, 920, 924, 932
System of Measurement
Inch
Operating Temperature - Minimum
-15 Degrees F
FDA Approved
Not FDA Approved
X-Ray Detectable
Not X-Ray Detectable
Operating Temperature - Maximum
450 Degrees F
Standards
AS568
Cross-Section Shape
Round

Description

O-Ring Set, Material Viton(R), Number of Pieces 250, Durometer 75A, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.