Zoro Homepage

O-Ring Set, Viton, Black

  • Mfr # K-COMBO/V90

  • Zoro # G715223081


product price: $492.99
/ea
Free Shipping & Returns

Key Features

Material
Viton(R)
Number of Pieces
620
Durometer
90A
Color
Black
Cross-Section Width
1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-COMBO/V90
Zoro #
G715223081
UPC #
-
Country of Origin
Multiple

Dimensions

Cross-Section Width
1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in
Outside Diameter - Nominal
7/16 in, 15/32 in, 1/2 in, 9/16 in, 5/8 in, 21/32 in, 3/4 in, 13/16 in, 7/8 in, 1 in, 1 1/16 in, 1 3/16 in, 1 1/4 in, 1 5/16 in, 1 7/16 in, 1 9/16 in, 1 5/8 in, 1 3/4 in, 2 in, 2 1/8 in, 2 1/2 in, 2 5/8 in, 3 in
Inside Diameter - Nominal
5/16 in, 11/32 in, 3/8 in, 13/32 in, 15/32 in, 1/2 in, 5/8 in, 21/32 in, 3/4 in, 15/16 in, 1 in, 1 1/16 in, 1 3/16 in, 1 5/16 in, 1 1/2 in, 1 3/4 in, 1 7/8 in, 2 1/4 in, 2 3/8 in, 2 3/4 in

Details

Item
O-Ring Set
Material
Viton(R)
Number of Pieces
620
Durometer
90A
Color
Black
Cross-Section Shape
Round
Operating Temperature - Minimum
-15 Degrees F
X-Ray Detectable
Not X-Ray Detectable
Operating Temperature - Maximum
450 Degrees F
Dash Number
011, 012, 014, 016, 018, 021, 025, 029, 210, 214, 219, 222, 225, 228, 232, 904, 905, 906, 908, 910, 912, 914, 916, 920, 924, 932
Standards
AS568
Metal Detectable
Not Metal Detectable
System of Measurement
Inch
O-Ring Material Compatibility
Diesel Oil, Ethanol, Mineral Oil, Lubricating Oils (Petroleum), Silicone Grease
FDA Approved
Not FDA Approved

Description

O-Ring Set, Material Viton(R), Number of Pieces 620, Durometer 90A, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.