Zoro Homepage

O-Ring Set, Viton, Black

  • Mfr # K-FACE/V90

  • Zoro # G814936097


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Material
Viton(R)
Number of Pieces
200
Durometer
90A
Color
Black
Dash Number
011, 012, 014, 016, 018, 021, 025, 029
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-FACE/V90
Zoro #
G814936097
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Diameter - Nominal
5/16 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in, 15/16 in, 1 3/16 in, 1 1/2 in
Outside Diameter - Nominal
7/16 in, 1/2 in, 5/8 in, 3/4 in, 7/8 in, 1 1/16 in, 1 5/16 in, 1 5/8 in
Cross-Section Width
1/16 in

Details

Item
O-Ring Set
Material
Viton(R)
Number of Pieces
200
Durometer
90A
Color
Black
Dash Number
011, 012, 014, 016, 018, 021, 025, 029
Standards
AS568
System of Measurement
Inch
Metal Detectable
Not Metal Detectable
Operating Temperature - Minimum
-15 Degrees F
Operating Temperature - Maximum
450 Degrees F
O-Ring Material Compatibility
Diesel Oil, Ethanol, Mineral Oil, Lubricating Oils (Petroleum), Silicone Grease
X-Ray Detectable
Not X-Ray Detectable
Cross-Section Shape
Round
FDA Approved
Not FDA Approved

Description

O-Ring Set, Material Viton(R), Number of Pieces 200, Durometer 90A, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.