O-Ring Set, Viton, Black
Mfr # K-FLANGE/V90
Zoro # G814936158
product price: $118.99
/ea
Free Shipping & Returns
Key Features
Material
Viton(R)
Number of Pieces
70
Durometer
90A
Color
Black
Cross-Section Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K-FLANGE/V90
Zoro #
G814936158
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Diameter - Nominal
1 in, 1 1/4 in, 1 9/16 in, 1 3/4 in, 2 1/8 in, 2 1/2 in, 3 in
Cross-Section Width
9/64 in
Inside Diameter - Nominal
3/4 in, 1 in, 1 5/16 in, 1 1/2 in, 1 7/8 in, 2 1/4 in, 2 3/4 in
Details
Item
O-Ring Set
Material
Viton(R)
Number of Pieces
70
Durometer
90A
Color
Black
Cross-Section Shape
Round
System of Measurement
Inch
Operating Temperature - Maximum
450 Degrees F
Dash Number
210, 214, 219, 222, 225, 228, 232
FDA Approved
Not FDA Approved
X-Ray Detectable
Not X-Ray Detectable
Metal Detectable
Not Metal Detectable
Standards
AS568
O-Ring Material Compatibility
Diesel Oil, Ethanol, Mineral Oil, Lubricating Oils (Petroleum), Silicone Grease
Operating Temperature - Minimum
-15 Degrees F
Description
O-Ring Set, Material Viton(R), Number of Pieces 70, Durometer 90A, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.