O-Ring Set, Viton, Brown
Mfr # K-BOSS/BV75
Zoro # G114936094
product price: $96.29
/ea
Free Shipping & Returns
Key Features
Material
Viton(R)
Number of Pieces
250
Durometer
75A
Color
Brown
Metal Detectable
Not Metal Detectable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K-BOSS/BV75
Zoro #
G114936094
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Diameter - Nominal
15/32 in, 9/16 in, 21/32 in, 13/16 in, 1 in, 1 3/16 in, 1 5/16 in, 1 7/16 in, 1 3/4 in, 2 in, 2 5/8 in
Cross-Section Width
5/64 in, 3/32 in, 7/64 in, 1/8 in
Inside Diameter - Nominal
11/32 in, 13/32 in, 15/32 in, 21/32 in, 3/4 in, 15/16 in, 1 1/16 in, 1 3/16 in, 1 1/2 in, 1 3/4 in, 2 3/8 in
Details
Item
O-Ring Set
Material
Viton(R)
Number of Pieces
250
Durometer
75A
Color
Brown
Metal Detectable
Not Metal Detectable
System of Measurement
Inch
Cross-Section Shape
Round
Dash Number
904, 905, 906, 908, 910, 912, 914, 916, 920, 924, 932
Operating Temperature - Minimum
-15 Degrees F
FDA Approved
Not FDA Approved
O-Ring Material Compatibility
Diesel Oil, Ethanol, Mineral Oil, Lubricating Oils (Petroleum), Silicone Grease
Operating Temperature - Maximum
450 Degrees F
X-Ray Detectable
Not X-Ray Detectable
Standards
AS568
Description
O-Ring Set, Material Viton(R), Number of Pieces 250, Durometer 75A, Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.