Zoro Homepage

O-Ring Set, Viton, Brown

  • Mfr # K-COMBO/V90BR

  • Zoro # G015623710


product price: $492.99
/ea
Free Shipping & Returns

Key Features

Inside Diameter - Nominal
5/16 in, 11/32 in, 3/8 in, 13/32 in, 15/32 in, 1/2 in, 5/8 in, 21/32 in, 3/4 in, 15/16 in, 1 in, 1 1/16 in, 1 3/16 in, 1 5/16 in, 1 1/2 in, 1 3/4 in, 1 7/8 in, 2 1/4 in, 2 3/8 in, 2 3/4 in
Standards
AS568
Color
Brown
X-Ray Detectable
Not X-Ray Detectable
Operating Temperature - Maximum
450 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-COMBO/V90BR
Zoro #
G015623710
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Diameter - Nominal
5/16 in, 11/32 in, 3/8 in, 13/32 in, 15/32 in, 1/2 in, 5/8 in, 21/32 in, 3/4 in, 15/16 in, 1 in, 1 1/16 in, 1 3/16 in, 1 5/16 in, 1 1/2 in, 1 3/4 in, 1 7/8 in, 2 1/4 in, 2 3/8 in, 2 3/4 in
Outside Diameter - Nominal
7/16 in, 15/32 in, 1/2 in, 9/16 in, 5/8 in, 21/32 in, 3/4 in, 13/16 in, 7/8 in, 1 in, 1 1/16 in, 1 3/16 in, 1 1/4 in, 1 5/16 in, 1 7/16 in, 1 9/16 in, 1 5/8 in, 1 3/4 in, 2 in, 2 1/8 in, 2 1/2 in, 2 5/8 in, 3 in
Cross-Section Width
1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in

Details

Item
O-Ring Set
Standards
AS568
Color
Brown
X-Ray Detectable
Not X-Ray Detectable
Operating Temperature - Maximum
450 Degrees F
Operating Temperature - Minimum
-15 Degrees F
Cross-Section Shape
Round
Metal Detectable
Not Metal Detectable
Durometer
90A
O-Ring Material Compatibility
Diesel Oil, Ethanol, Mineral Oil, Lubricating Oils (Petroleum), Silicone Grease
Material
Viton(R)
Number of Pieces
620
FDA Approved
Not FDA Approved
Dash Number
011, 012, 014, 016, 018, 021, 025, 029, 210, 214, 219, 222, 225, 228, 232, 904, 905, 906, 908, 910, 912, 914, 916, 920, 924, 932
System of Measurement
Inch

Description

O-Ring Set, Material Viton(R), Number of Pieces 620, Durometer 90A, Color Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.