Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

O-Ring, Silicone, 5-3/8, 5.637, PK10

  • Mfr # GR-S70253/10

  • Zoro # G2504875


product price: $8.55
/pk 10, $0.86/ea

Key Features

Dash Number
253
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Silicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR-S70253/10
Zoro #
G2504875
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Inside Dia.
5 3/8 in
Actual Inside Dia.
5.359 in
Nominal Outside Dia.
5 5/8 in
Actual Width
0.139 in
Nominal Width
1/8 in
Actual Outside Dia.
5.637 in
Inside Diameter - Nominal
5 3/8 in
Inside Diameter - Actual
5.359 in
Cross-Section Width
1/8 in
Width - Actual
0.139 in
Outside Diameter - Actual
5.637 in
Outside Diameter - Nominal
5 5/8 in

Details

Dash Number
253
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Silicone
O-Ring Material Compatibility
Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, Water
Durometer
70A
Color
Red
Durometer (Hardness) Rating
Medium Hard
Temp. Range
-65 Degrees to +400 Degrees F
Metal Detectable
Not Metal Detectable
FDA Approved
FDA Approved
Meets/Exceeds
ASTM D2000 -VQM 70, FDA 21 CFR 177.2600
X-Ray Detectable
Not X-Ray Detectable
X-Ray Dectectable
No
Item
O-Ring
Type
O-Ring
Product Type
O-Ring
Material
Silicone
Standards
ASTM D2000-VQM 70, 21 CFR 177.2600
Operating Temperature - Maximum
437 Degrees F
Application
Food, Standard
Operating Temperature - Minimum
-76 Degrees F

Description

O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 5 3/8 in, Nominal Width 1/8 in, Actual Inside Dia. 5.359 in, Actual Width 0.139 in, Dash Number 253, Color Red, Durometer 70A, Meets/Exceeds ASTM D2000 -VQM 70, FDA 21 CFR 177.2600, Nominal Outside Dia. 5 5/8 in, Actual Outside Dia. 5.637 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.