Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

O-Ring, Silicone, 8-1/2, 8.693, PK10

  • Mfr # GR-S70173/10

  • Zoro # G2505356


product price: $35.95
/pk 10, $3.60/ea

Key Features

Dash Number
173
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Silicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR-S70173/10
Zoro #
G2505356
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Inside Dia.
8 1/2 in
Actual Inside Dia.
8.487 in
Nominal Outside Dia.
8 11/16 in
Actual Outside Dia.
8.693 in
Actual Width
0.103 in
Nominal Width
3/32 in
Inside Diameter - Nominal
8 1/2 in
Width - Actual
0.103 in
Outside Diameter - Actual
8.693 in
Cross-Section Width
3/32 in
Inside Diameter - Actual
8.487 in
Outside Diameter - Nominal
8 11/16 in

Details

Dash Number
173
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Silicone
O-Ring Material Compatibility
Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, Water
Durometer
70A
Color
Red
X-Ray Dectectable
No
Meets/Exceeds
ASTM D2000 -VQM 70, FDA 21 CFR 177.2600
X-Ray Detectable
Not X-Ray Detectable
Item
O-Ring
Durometer (Hardness) Rating
Medium Hard
Temp. Range
-65 Degrees to +400 Degrees F
Metal Detectable
Not Metal Detectable
FDA Approved
FDA Approved
Type
O-Ring
Product Type
O-Ring
Material
Silicone
Operating Temperature - Minimum
-76 Degrees F
Operating Temperature - Maximum
437 Degrees F
Standards
ASTM D2000-VQM 70, 21 CFR 177.2600
Application
Food, Standard

Description

O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 8 1/2 in, Nominal Width 3/32 in, Actual Inside Dia. 8.487 in, Actual Width 0.103 in, Dash Number 173, Color Red, Durometer 70A, Meets/Exceeds ASTM D2000 -VQM 70, FDA 21 CFR 177.2600, Nominal Outside Dia. 8 11/16 in, Actual Outside Dia. 8.693 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.