O-Ring, Silicone, Dash 226, 2, 2.262, PK25
Mfr # GR-S70226/25
Zoro # G2505146
product price: $5.79
/pk 25, $0.23/eaKey Features
Dash Number
226
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Silicone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GR-S70226/25
Zoro #
G2505146
UPC #
-
Country of Origin
Multiple
Dimensions
Nominal Inside Dia.
2 in
Actual Inside Dia.
1.984 in
Nominal Outside Dia.
2 1/4 in
Nominal Width
1/8 in
Actual Outside Dia.
2.262 in
Actual Width
0.139 in
Inside Diameter - Actual
1.984 in
Inside Diameter - Nominal
2 in
Cross-Section Width
1/8 in
Width - Actual
0.139 in
Outside Diameter - Nominal
2 1/4 in
Outside Diameter - Actual
2.262 in
Description
O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 2 in, Nominal Width 1/8 in, Actual Inside Dia. 1.984 in, Actual Width 0.139 in, Dash Number 226, Color Red, Durometer 70A, Meets/Exceeds ASTM D2000 -VQM 70, FDA 21 CFR 177.2600, Nominal Outside Dia. 2 1/4 in, Actual Outside Dia. 2.262 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.