Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

O-Ring, Silicone, Dash 284, 18, 18.233, PK50

  • Mfr # GR-S70284/5

  • Zoro # G2504568


product price: $52.29
/pk 5, $10.46/ea

Key Features

Dash Number
284
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Silicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR-S70284/5
Zoro #
G2504568
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Inside Dia.
18 in
Actual Inside Dia.
17.955 in
Nominal Outside Dia.
18 1/4 in
Actual Outside Dia.
18.233 in
Actual Width
0.139 in
Nominal Width
1/8 in
Width - Actual
0.139 in
Inside Diameter - Nominal
18 in
Inside Diameter - Actual
17.955 in
Cross-Section Width
1/8 in
Outside Diameter - Nominal
18 1/4 in
Outside Diameter - Actual
18.233 in

Details

Dash Number
284
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Silicone
O-Ring Material Compatibility
Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, Water
Durometer
70A
Color
Red
Metal Detectable
Not Metal Detectable
Durometer (Hardness) Rating
Medium Hard
Item
O-Ring
X-Ray Detectable
Not X-Ray Detectable
FDA Approved
FDA Approved
X-Ray Dectectable
No
Meets/Exceeds
ASTM D2000 -VQM 70, FDA 21 CFR 177.2600
Temp. Range
-65 Degrees to +400 Degrees F
Type
O-Ring
Product Type
O-Ring
Material
Silicone
Application
Food, Standard
Standards
ASTM D2000-VQM 70, 21 CFR 177.2600
Operating Temperature - Maximum
437 Degrees F
Operating Temperature - Minimum
-76 Degrees F

Description

O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 18 in, Nominal Width 1/8 in, Actual Inside Dia. 17.955 in, Actual Width 0.139 in, Dash Number 284, Color Red, Durometer 70A, Meets/Exceeds ASTM D2000 -VQM 70, FDA 21 CFR 177.2600, Nominal Outside Dia. 18 1/4 in, Actual Outside Dia. 18.233 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.