O-Ring, Silicone, Dash 311, 9/16, 0.957, PK50
Mfr # GR-S70311/50
Zoro # G2504531
product price: $9.15
/pk 50, $0.18/eaKey Features
Dash Number
311
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Silicone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GR-S70311/50
Zoro #
G2504531
UPC #
-
Country of Origin
Multiple
Dimensions
Nominal Inside Dia.
9/16 in
Actual Inside Dia.
0.537 in
Nominal Outside Dia.
15/16 in
Actual Outside Dia.
0.957 in
Actual Width
0.21 in
Nominal Width
3/16 in
Width - Actual
0.21 in
Cross-Section Width
3/16 in
Inside Diameter - Actual
0.537 in
Inside Diameter - Nominal
9/16 in
Outside Diameter - Nominal
15/16 in
Outside Diameter - Actual
0.957 in
Description
O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 9/16 in, Nominal Width 3/16 in, Actual Inside Dia. 0.537 in, Actual Width 0.21 in, Dash Number 311, Color Red, Durometer 70A, Meets/Exceeds ASTM D2000 -VQM 70, FDA 21 CFR 177.2600, Nominal Outside Dia. 15/16 in, Actual Outside Dia. 0.957 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.