Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

O-Ring, Silicone, Dash 336, 2-7/8, 3.27, PK50

  • Mfr # GR-S70336/50

  • Zoro # G2504288


product price: $32.19
/pk 50, $0.64/ea

Key Features

Dash Number
336
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Silicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR-S70336/50
Zoro #
G2504288
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Inside Dia.
2 7/8 in
Actual Inside Dia.
2.85 in
Nominal Outside Dia.
3 1/4 in
Actual Outside Dia.
3.27 in
Actual Width
0.21 in
Nominal Width
3/16 in
Width - Actual
0.21 in
Outside Diameter - Actual
3.27 in
Inside Diameter - Actual
2.85 in
Cross-Section Width
3/16 in
Inside Diameter - Nominal
2 7/8 in
Outside Diameter - Nominal
3 1/4 in

Details

Dash Number
336
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Silicone
O-Ring Material Compatibility
Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, Water
Durometer
70A
Color
Red
Item
O-Ring
Durometer (Hardness) Rating
Medium Hard
Metal Detectable
Not Metal Detectable
Temp. Range
-65 Degrees to +400 Degrees F
FDA Approved
FDA Approved
X-Ray Detectable
Not X-Ray Detectable
Meets/Exceeds
ASTM D2000 -VQM 70, FDA 21 CFR 177.2600
X-Ray Dectectable
No
Type
O-Ring
Product Type
O-Ring
Material
Silicone
Application
Food, Standard
Standards
ASTM D2000-VQM 70, 21 CFR 177.2600
Operating Temperature - Maximum
437 Degrees F
Operating Temperature - Minimum
-76 Degrees F

Description

O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 2 7/8 in, Nominal Width 3/16 in, Actual Inside Dia. 2.85 in, Actual Width 0.21 in, Dash Number 336, Color Red, Durometer 70A, Meets/Exceeds ASTM D2000 -VQM 70, FDA 21 CFR 177.2600, Nominal Outside Dia. 3 1/4 in, Actual Outside Dia. 3.27 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.