O-Ring, Silicone, Dash 452, 11-1/2, PK2
Mfr # GR-S70452/2
Zoro # G2503746
product price: $11.45
/pk 2, $5.73/eaKey Features
Dash Number
452
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Silicone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GR-S70452/2
Zoro #
G2503746
UPC #
-
Country of Origin
Multiple
Dimensions
Nominal Inside Dia.
11 1/2 in
Actual Inside Dia.
11.475 in
Nominal Outside Dia.
12 in
Nominal Width
1/4 in
Actual Width
0.275 in
Actual Outside Dia.
12.025 in
Outside Diameter - Nominal
12 in
Inside Diameter - Nominal
11 1/2 in
Width - Actual
0.275 in
Inside Diameter - Actual
11.475 in
Cross-Section Width
1/4 in
Outside Diameter - Actual
12.025 in
Description
O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 11 1/2 in, Nominal Width 1/4 in, Actual Inside Dia. 11.475 in, Actual Width 0.275 in, Dash Number 452, Color Red, Durometer 70A, Meets/Exceeds ASTM D2000 -VQM 70, FDA 21 CFR 177.2600, Nominal Outside Dia. 12 in, Actual Outside Dia. 12.025 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.