O-Ring, Silicone, Red, PK10
Mfr # GR-S70171/10
Zoro # G2505371
product price: $9.69
/pk 10, $0.97/eaSold in multiples of 2 for $19.38
Key Features
Dash Number
171
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Silicone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GR-S70171/10
Zoro #
G2505371
UPC #
-
Country of Origin
Multiple
Dimensions
Nominal Inside Dia.
8 in
Actual Inside Dia.
7.987 in
Nominal Outside Dia.
8 3/16 in
Actual Width
0.103 in
Actual Outside Dia.
8.193 in
Nominal Width
3/32 in
Outside Diameter - Nominal
8 3/16 in
Inside Diameter - Nominal
8 in
Inside Diameter - Actual
7.987 in
Width - Actual
0.103 in
Cross-Section Width
3/32 in
Outside Diameter - Actual
8.193 in
Description
O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 8 in, Nominal Width 3/32 in, Actual Inside Dia. 7.987 in, Actual Width 0.103 in, Dash Number 171, Color Red, Durometer 70A, Meets/Exceeds ASTM D2000 -VQM 70, FDA 21 CFR 177.2600, Nominal Outside Dia. 8 3/16 in, Actual Outside Dia. 8.193 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.