Zoro Homepage

O-Ring Sizing Gauge, Plastic, Blue

  • Mfr # 5JKC0

  • Zoro # G1280596


product price: $71.89
/ea

Key Features

Size
13 1/2 in L x 1 1/2 in D x 1 1/2 in H
Material
Plastic
Color
Blue
Number of Pieces
1
Overall Length
13 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5JKC0
Zoro #
G1280596
UPC #
-
Country of Origin
China

Dimensions

Size
13 1/2 in L x 1 1/2 in D x 1 1/2 in H
Overall Length
13 1/2 in
Overall Height
1 1/2 in
Overall Width
1 1/2 in

Details

Item
O-Ring Sizing Gauge
Material
Plastic
Color
Blue
Number of Pieces
1
Application
Measuring Device Used to Identify O-Ring Size

Description

O-Ring Sizing Gauge, Material Plastic, Color Blue, Size 13 1/2 in L x 1 1/2 in D x 1 1/2 in H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.