Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

O-Ring, Viton, 15mm OD, PK25

  • Mfr # 1RHP3

  • Zoro # G2446823


product price: $1.99
/pk 25, $0.08/ea

Key Features

System of Measurement
Metric
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Viton
O-Ring Material Compatibility
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1RHP3
Zoro #
G2446823
UPC #
-
Country of Origin
China

Dimensions

Nominal Inside Dia.
12 mm
Actual Inside Dia.
12 mm
Nominal Outside Dia.
15 mm
Nominal Width
1.5 mm
Actual Width
1.5 mm
Actual Outside Dia.
15 mm
Inside Diameter - Actual
12 mm
Outside Diameter - Nominal
15 mm
Outside Diameter - Actual
15 mm
Width - Actual
1.5 mm
Cross-Section Width
1.5 mm
Inside Diameter - Nominal
12 mm

Details

System of Measurement
Metric
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Viton
O-Ring Material Compatibility
Durometer
75A
Color
Black
X-Ray Dectectable
No
Metal Detectable
Not Metal Detectable
Meets/Exceeds
ASTM D2000, SAE J200
Temp. Range
-15 Degrees to 400 Degrees F
FDA Approved
Not FDA Approved
Item
O-Ring
X-Ray Detectable
Not X-Ray Detectable
Durometer (Hardness) Rating
Medium Hard
Type
O-Ring
Product Type
O-Ring
Material
Viton(R)
Operating Temperature - Minimum
-15 Degrees F
Operating Temperature - Maximum
400 Degrees F
Standards
ASTM D2000, SAE J200

Description

O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 12 mm, Nominal Width 1.5 mm, Actual Inside Dia. 12 mm, Actual Width 1.5 mm, Dash Number Not Applicable, Color Black, Durometer 75A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 15 mm, Actual Outside Dia. 15 mm, Temp. Range -15 Degrees to 400 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.