Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

O-Ring, Viton, 1.6mm W, PK50

  • Mfr # GR-V1.60X009.1/50

  • Zoro # G3407875


product price: $5.95
/pk 50, $0.12/ea

Key Features

System of Measurement
Metric
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Viton
O-Ring Material Compatibility
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR-V1.60X009.1/50
Zoro #
G3407875
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Inside Dia.
9.1 mm
Actual Inside Dia.
9.1 mm
Nominal Outside Dia.
12.3 mm
Nominal Width
1.6 mm
Actual Width
1.6 mm
Actual Outside Dia.
12.3 mm
Cross-Section Width
1.6 mm
Inside Diameter - Nominal
9.1 mm
Outside Diameter - Nominal
12.3 mm
Outside Diameter - Actual
12.3 mm
Width - Actual
1.6 mm
Inside Diameter - Actual
9.1 mm

Details

System of Measurement
Metric
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Viton
O-Ring Material Compatibility
Durometer
75A
Color
Black
Meets/Exceeds
FKM 75
X-Ray Dectectable
No
Durometer (Hardness) Rating
Medium Hard
X-Ray Detectable
Not X-Ray Detectable
Item
O-Ring
Metal Detectable
Not Metal Detectable
FDA Approved
Not FDA Approved
Type
O-Ring
Product Type
O-Ring
Material
Viton(R)
Application
Standard
Operating Temperature - Minimum
-15 Degrees F
Operating Temperature - Maximum
450 Degrees F

Description

O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 9.1 mm, Nominal Width 1.6 mm, Actual Inside Dia. 9.1 mm, Actual Width 1.6 mm, Dash Number Not Applicable, Color Black, Durometer 75A, Meets/Exceeds FKM 75, Nominal Outside Dia. 12.3 mm, Actual Outside Dia. 12.3 mm, FDA Approved Not FDA Compliant, Application Standard

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.