Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

O-Ring, Viton, 23mm OD, PK25

  • Mfr # 1RHT8

  • Zoro # G3454044


product price: $5.35
/pk 25, $0.21/ea

Key Features

System of Measurement
Metric
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Viton
O-Ring Material Compatibility
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1RHT8
Zoro #
G3454044
UPC #
-
Country of Origin
China

Dimensions

Nominal Inside Dia.
19 mm
Actual Inside Dia.
19 mm
Nominal Outside Dia.
23 mm
Nominal Width
2 mm
Actual Width
2 mm
Actual Outside Dia.
23 mm
Inside Diameter - Actual
19 mm
Outside Diameter - Nominal
23 mm
Outside Diameter - Actual
23 mm
Cross-Section Width
2 mm
Inside Diameter - Nominal
19 mm
Width - Actual
2 mm

Details

System of Measurement
Metric
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Viton
O-Ring Material Compatibility
Durometer
75A
Color
Black
Item
O-Ring
Temp. Range
-15 Degrees to 400 Degrees F
Durometer (Hardness) Rating
Medium Hard
X-Ray Dectectable
No
FDA Approved
Not FDA Approved
X-Ray Detectable
Not X-Ray Detectable
Metal Detectable
Not Metal Detectable
Meets/Exceeds
ASTM D2000, SAE J200
Type
O-Ring
Product Type
O-Ring
Material
Viton(R)
Operating Temperature - Maximum
400 Degrees F
Operating Temperature - Minimum
-15 Degrees F
Standards
ASTM D2000, SAE J200

Description

O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 19 mm, Nominal Width 2 mm, Actual Inside Dia. 19 mm, Actual Width 2 mm, Dash Number Not Applicable, Color Black, Durometer 75A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 23 mm, Actual Outside Dia. 23 mm, Temp. Range -15 Degrees to 400 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.