Zoro Homepage

O-Ring, Viton, 26mm OD, PK10

  • Mfr # 1RHX3

  • Zoro # G1042176


product price: $3.15
/pk 10, $0.32/ea

Key Features

System of Measurement
Metric
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Viton
O-Ring Material Compatibility
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1RHX3
Zoro #
G1042176
UPC #
-
Country of Origin
China

Dimensions

Nominal Inside Dia.
20 mm
Actual Inside Dia.
20 mm
Nominal Outside Dia.
26 mm
Actual Width
3 mm
Nominal Width
3 mm
Actual Outside Dia.
26 mm
Outside Diameter - Nominal
26 mm
Inside Diameter - Actual
20 mm
Cross-Section Width
3 mm
Width - Actual
3 mm
Inside Diameter - Nominal
20 mm
Outside Diameter - Actual
26 mm

Description

O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 20 mm, Nominal Width 3 mm, Actual Inside Dia. 20 mm, Actual Width 3 mm, Dash Number Not Applicable, Color Black, Durometer 75A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 26 mm, Actual Outside Dia. 26 mm, Temp. Range -15 Degrees to 400 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.