Zoro Homepage

O-Ring, Viton, 5.0mm W, PK10

  • Mfr # GR-V5.00X040/10

  • Zoro # G3407455


product price: $22.49
/pk 10, $2.25/ea

Key Features

System of Measurement
Metric
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Viton
O-Ring Material Compatibility
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR-V5.00X040/10
Zoro #
G3407455
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Inside Dia.
40 mm
Actual Inside Dia.
40 mm
Nominal Outside Dia.
50 mm
Nominal Width
5 mm
Actual Outside Dia.
50 mm
Actual Width
5 mm
Outside Diameter - Nominal
50 mm
Inside Diameter - Nominal
40 mm
Cross-Section Width
5 mm
Inside Diameter - Actual
40 mm
Outside Diameter - Actual
50 mm
Width - Actual
5 mm

Description

O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 40 mm, Nominal Width 5 mm, Actual Inside Dia. 40 mm, Actual Width 5 mm, Dash Number Not Applicable, Color Black, Durometer 75A, Meets/Exceeds FKM 75, Nominal Outside Dia. 50 mm, Actual Outside Dia. 50 mm, FDA Approved Not FDA Compliant, Application Standard

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.