Zoro Homepage

O-Ring, Viton, 9.1mm OD, PK25

  • Mfr # 1RHU4

  • Zoro # G0337714


product price: $4.65
/pk 25, $0.19/ea

Key Features

System of Measurement
Metric
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Viton
O-Ring Material Compatibility
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1RHU4
Zoro #
G0337714
UPC #
-
Country of Origin
China

Dimensions

Nominal Inside Dia.
4.3 mm
Actual Inside Dia.
4.3 mm
Nominal Outside Dia.
9.1 mm
Nominal Width
2.4 mm
Actual Width
2.4 mm
Actual Outside Dia.
9.1 mm
Inside Diameter - Actual
4.3 mm
Width - Actual
2.4 mm
Outside Diameter - Nominal
9.1 mm
Cross-Section Width
2.4 mm
Inside Diameter - Nominal
4.3 mm
Outside Diameter - Actual
9.1 mm

Description

O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 4.3 mm, Nominal Width 2.4 mm, Actual Inside Dia. 4.3 mm, Actual Width 2.4 mm, Dash Number Not Applicable, Color Black, Durometer 75A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 9.1 mm, Actual Outside Dia. 9.1 mm, Temp. Range -15 Degrees to 400 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.