Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

O-Ring, Viton, Dash 309, 7/16, 0.832, PK10

  • Mfr # GR-V75309/10

  • Zoro # G2505785


product price: $3.95
/pk 10, $0.40/ea

Key Features

Dash Number
309
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Viton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR-V75309/10
Zoro #
G2505785
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Inside Dia.
7/16 in
Actual Inside Dia.
0.412 in
Nominal Outside Dia.
13/16 in
Nominal Width
3/16 in
Actual Outside Dia.
0.832 in
Actual Width
0.21 in
Inside Diameter - Nominal
7/16 in
Inside Diameter - Actual
0.412 in
Width - Actual
0.21 in
Outside Diameter - Actual
0.832 in
Outside Diameter - Nominal
13/16 in
Cross-Section Width
3/16 in

Details

Dash Number
309
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Viton
O-Ring Material Compatibility
Durometer
75A
Color
Black
Durometer (Hardness) Rating
Medium Hard
Meets/Exceeds
ASTM D2000, FKM 75
Metal Detectable
Not Metal Detectable
X-Ray Detectable
Not X-Ray Detectable
X-Ray Dectectable
No
Item
O-Ring
FDA Approved
Not FDA Approved
Type
O-Ring
Product Type
O-Ring
Material
Viton(R)
Application
Standard
Standards
ASTM D2000
Operating Temperature - Minimum
-15 Degrees F
Operating Temperature - Maximum
450 Degrees F

Description

O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 7/16 in, Nominal Width 3/16 in, Actual Inside Dia. 0.412 in, Actual Width 0.21 in, Dash Number 309, Color Black, Durometer 75A, Meets/Exceeds ASTM D2000, FKM 75, Nominal Outside Dia. 13/16 in, Actual Outside Dia. 0.832 in, FDA Approved Not FDA Compliant, Application Standard

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.