Shop ZORO SELECT
See all product information
Create Account
[object Object]
- Mfr # GR-A2.00X020/10
- Zoro # G722824189
product price:Â
$
11.89
/pk of 10, $1.19/ea
Sold in multiples of 2Â pks for
$23.78
Key Features
System of Measurement
Metric
Product Type
O-Ring
Inside Diameter - Nominal
20 mm
Inside Diameter - Actual
19.99 mm
Cross-Section Width
2 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GR-A2.00X020/10
- Zoro #
- G722824189
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Inside Diameter - Nominal
- 20 mm
- Inside Diameter - Actual
- 19.99 mm
- Cross-Section Width
- 2 mm
- Outside Diameter - Nominal
- 24 mm
- Outside Diameter - Actual
- 24 mm
Details
- System of Measurement
- Metric
- Product Type
- O-Ring
- Item
- O-Ring
- Material
- Aflas(R)
- Shell Material
- Aflas(R)
Description
O-Ring, System of Measurement Metric, Dash Number Not Applicable, Color Black, Durometer 80, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.