[object Object]
- Mfr # GR-A2.69X016.89/10
- Zoro # G422808885
product price:Â
$
21.15
/pk of 10, $2.11/ea
Key Features
Product Type
O-Ring
Cross-Section Width
2.69 mm
Outside Diameter - Nominal
22 mm
System of Measurement
Metric
Inside Diameter - Actual
16.891 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GR-A2.69X016.89/10
- Zoro #
- G422808885
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- O-Ring
- Product Type
- O-Ring
- System of Measurement
- Metric
- Material
- Aflas(R)
- Shell Material
- Aflas(R)
Dimensions
- Cross-Section Width
- 2.69 mm
- Outside Diameter - Nominal
- 22 mm
- Inside Diameter - Actual
- 16.891 mm
- Outside Diameter - Actual
- 22.276 mm
- Inside Diameter - Nominal
- 16.89 mm
Description
O-Ring, System of Measurement Metric, Dash Number Not Applicable, Color Black, Durometer 80, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.