Zoro Homepage

Odor Control Air Sponge, 4 oz

  • Mfr # 0000101-30

  • Zoro # G3969481


product price: $4.99
/ea

Key Features

Fragrance
Unscented
Color
Yellow
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
Cleaner Container Size
4 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0000101-30
Zoro #
G3969481
UPC #
628565128016
Country of Origin
United States

Dimensions

Cleaner Container Size
4 oz
Degreaser Container Size
4 oz.
Size
4 oz.
Container Size
4 oz

Details

Fragrance
Unscented
Color
Yellow
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
Cleaner Container Type
Aerosol Can
Cleaner Chemical Product Grouping
Odor Eliminators
Primary Chemical
None
Item
Odor Eliminator
Item - Surface and Air Deodorants
Odor Eliminator
Degreaser Container Type
Aerosol Can
Net Weight
4 oz
Container Type
Trigger Spray Bottle
VOC Content
0%
Air Freshener Form
Liquid
NSF Rating
Not Rated
Surfaces for Use On
Air

Description

Odor Eliminator, Odor Eliminators, Fragrance Unscented, Container Type Trigger Spray Bottle, Container Size 4 oz, Recommended Dilution Concentrate, Air Freshener Form Liquid, Yellow, Air, None, Ready to Use/Concentrated Ready to Use, Net Weight 4 oz, NSF Rating Not Rated, VOC Content 0 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.