OEM Replacement Motor, 1 hp
Mfr # 60YG50
Zoro # G800699760
product price: $995.99
/ea
Free Shipping & Returns
Key Features
Type
Replacement
For Use With
Ceiling Exhaust Fan
For Use With Mfr. Model Number
CSP-A3300-VG-DAY
Voltage
115/208-230/277V
Phase
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
60YG50
Zoro #
G800699760
UPC #
-
Country of Origin
United States
Dimensions
Length
24 in
Width
5 1/4 in
Overall Length
24 in
Details
Type
Replacement
For Use With
Ceiling Exhaust Fan
For Use With Mfr. Model Number
CSP-A3300-VG-DAY
Voltage
115/208-230/277V
Phase
Single
Finish
Powder Coated
Item
Replacement Motor
Standards
UL (E62788)
Fits Brand
Dayton
Includes
Electronically Commutated (EC) motor
Fan Accessory Finish
Powder Coated
Fan Accessory Color
Produce Green
Fan Accessory Material
Steel
Material
Rolled Steel
Features
1hp, 115/208-230/277V, 50/60hz, 1 Phase, 1200 RPM
Usable @ 208V
Usable at 208V
HP
1 hp
Voltage @ 50Hz
115/208-230/277V
Compatible Manufacturer Model Number
60KU41
OEM Replacement Brand
Dayton
Motor Frame Material
Rolled Steel
Description
OEM Replacement Motor, Single Phase, 1 hp HP, Voltage 115/208-230/277V AC, OEM Replacement Brand Dayton, Usable @ 208V Usable at 208V, Motor Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.