Zoro Homepage

OEM Replacement Motor, 3/4 hp

  • Mfr # 357051

  • Zoro # G7346753


product price: $1,215.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
1VCH2, 1VCH3
Fits Brand
Dayton
For Use With
Grainger Item Number: 1VCH2, 1VCH3
Voltage
110/220V AC; 115/208-230V AC
RPM Range
1,101-1,200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
357051
Zoro #
G7346753
UPC #
190735157473
Country of Origin
Multiple

Details

For Use With Mfr. Model Number
1VCH2, 1VCH3
Fits Brand
Dayton
Item
Hazardous Motor
For Use With
Grainger Item Number: 1VCH2, 1VCH3
Voltage
110/220V AC; 115/208-230V AC
RPM Range
1,101-1,200
Nameplate RPM
1,200/1,000
Voltage Compatibility
110V AC, 115V AC, 208V AC, 220V AC, 230V AC
Motor Design
1-Phase
Phase
Single
HP
3/4 hp
Full Load Amps
9.2/5.3/5/4.6/10.6 A
Voltage @ 50Hz
110/220
Full Load Amps @ 50Hz
5.3/10.6 A
Usable @ 208V
Usable at 208V

Description

OEM Replacement Motor, Single Phase, Motor Design 1-Phase, 3/4 hp HP, Nameplate RPM 1,000 RPM, Voltage 115/208-230V AC, Full Load Amps 9.2/5.3/5/4.6/10.6 A, Usable @ 208V Usable at 208V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.