Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

OEM Replacement Motor, 7/32 hp

  • Mfr # 60YG52

  • Zoro # G100699842


product price: $360.99
/ea
Free Shipping & Returns

Key Features

Voltage
115/208-230/277V
Length
8 3/4 in
For Use With Mfr. Model Number
CSP-A710-VG-DAY, SP-A710-VG-DAY
Features
.27hp, 115/208-230/277V, 50/60Hz, 1 Phase, 350-1550 RPM, Totally Enclosed Non-Vented
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60YG52
Zoro #
G100699842
UPC #
-
Country of Origin
United States

Dimensions

Length
8 3/4 in
Width
5 1/4 in
Overall Length
8 3/4 in

Details

Voltage
115/208-230/277V
Item
Replacement Motor
For Use With Mfr. Model Number
CSP-A710-VG-DAY, SP-A710-VG-DAY
Features
.27hp, 115/208-230/277V, 50/60Hz, 1 Phase, 350-1550 RPM, Totally Enclosed Non-Vented
Finish
Powder Coated
Material
Rolled Steel
Includes
Electronically Commutated (EC) motor
Type
Replacement
For Use With
Ceiling Exhaust Fan
Fits Brand
Dayton
Standards
UL (E62788)
Fan Accessory Material
Steel
Fan Accessory Finish
Powder Coated
Phase
Single
Fan Accessory Color
Produce Green
Usable @ 208V
Usable at 208V
Compatible Manufacturer Model Number
60KU33, 60KU38
HP
0.27 hp
Motor Enclosure Design
Totally Enclosed Non-Vented
Voltage @ 50Hz
115/208-230/277V
OEM Replacement Brand
Dayton
Motor Frame Material
Rolled Steel

Description

OEM Replacement Motor, Single Phase, 7/32 hp HP, Voltage 115/208-230/277V AC, OEM Replacement Brand Dayton, Usable @ 208V Usable at 208V, Motor Enclosure Design Totally Enclosed Non-Ventilated, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.