Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

OEM Replacement Motor, 7/32 hp

  • Mfr # 60YG54

  • Zoro # G200699964


product price: $312.99
/ea
Free Shipping & Returns

Key Features

Finish
Powder Coated
Includes
Electronically Commutated (EC) motor
For Use With Mfr. Model Number
CSP-A700-VG-DAY, SP-A700-VG-DAY
Fan Accessory Finish
Powder Coated
Fan Accessory Color
Produce Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60YG54
Zoro #
G200699964
UPC #
-
Country of Origin
United States

Dimensions

Width
5 1/4 in
Length
13 3/4 in
Overall Length
13 3/4 in

Details

Finish
Powder Coated
Includes
Electronically Commutated (EC) motor
For Use With Mfr. Model Number
CSP-A700-VG-DAY, SP-A700-VG-DAY
Fan Accessory Finish
Powder Coated
Fan Accessory Color
Produce Green
Fan Accessory Material
Steel
For Use With
Ceiling Exhaust Fan
Features
.29hp, 115/208-230/277V, 50/60Hz, 1 Phase, 1550 RPM, Totally Enclosed Non-Vented
Fits Brand
Dayton
Type
Replacement
Standards
UL (E62788)
Phase
Single
Item
Replacement Motor
Voltage
115/208-230/277V
Material
Rolled Steel
OEM Replacement Brand
Dayton
Compatible Manufacturer Model Number
60KU43, 60KU46
Motor Frame Material
Rolled Steel
Motor Enclosure Design
Totally Enclosed Non-Vented
Voltage @ 50Hz
115/208-230/277V
HP
0.29 hp
Usable @ 208V
Usable at 208V

Description

OEM Replacement Motor, Single Phase, 7/32 hp HP, Voltage 115/208-230/277V AC, OEM Replacement Brand Dayton, Usable @ 208V Usable at 208V, Motor Enclosure Design Totally Enclosed Non-Ventilated, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.