Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Off-White Acetal Acetal Copolymer Sheet 12" L x 12" W x 1/2" Thick

  • Mfr # PS-AC-ESD-13

  • Zoro # G4424000


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal
Plastic Thickness
1/2"
Plastic Color
Off-White
Max. Temp. (F)
180
Min. Temp. (F)
-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-AC-ESD-13
Zoro #
G4424000
UPC #
193005011406
Country of Origin
China

Dimensions

Plastic Thickness
1/2"
Plastic Width
12"
Plastic Length
12"
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in
Nominal Size
12 in W x 12 in L

Details

Item
Acetal Copolymer Sheet
Plastic Material
Acetal
Plastic Color
Off-White
Max. Temp. (F)
180
Min. Temp. (F)
-20
Color
Off-White
Material Type
Anti-Static
Impact Strength
0.6 ft-lb/in
Tensile Strength
9,850 psi
Operating Temp. Range
-20 Degrees to 180 Degrees F
Standards
UL 94 HB
Tensile Strength Rating
Good
Machinability
100 %
Water Absorption Rating
Good
Shape
Square
UV Resistant
No
Impact Strength Rating
Poor
Temperature Range
-20 Degrees to 180 Degrees F
Friction Rating
Slippery
Plastic Density
0.051 lb/cu in
Corrosion and Chemical Resistance
Fair
Plastic Clarity
Opaque
Grade
Antistatic
Plastic Hardness
Rockwell M80
Plastic Hardness Rating
Hard
Maximum Temperature
180 Degrees F
Friction Coefficient
0.35
Minimum Temperature
-20 Degrees F
Backing Type
No Backing
Wear Factor
Excellent
Plastic Thickness Tolerance
+0.013/-0.041 in
Water Absorption
0.2 %
Material
Acetal Copolymer
Product Type
Plastic Sheet
Rockwell Hardness
80 HRM
Product Form
Sheet
Dielectric Strength
25 kV/mm
Elongation
15 %
UV-Resistant
Not UV-Resistant
Scratch-Resistant
Not Scratch-Resistant
Weight
3.67 lb
FDA Compliance
Not FDA Compliant
Metal Detectable
Not Metal Detectable
Static-Resistant
Static-Resistant
Coefficient of Thermal Expansion
11 x 10^-5 K^-1
Flexural Modulus
2,310 MPa
Wear Rate
Not Rated
Shore Hardness
85 Shore D

Description

Acetal Copolymer Sheet, Acetal Copolymer, Grade Antistatic, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.5 in, Off-White, Plastic Clarity Opaque, Tensile Strength 9,850 psi, Impact Strength 0.6 ft-lb/in, Friction Coefficient 0.35, Water Absorption 0.2 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M80

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.