Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Off-White Acetal Acetal Copolymer Sheet 24" L x 12" W x 1/2" Thick

  • Mfr # PS-AC-ESD-14

  • Zoro # G4427668


product price: $268.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal
Plastic Thickness
1/2"
Plastic Color
Off-White
Max. Temp. (F)
180
Min. Temp. (F)
-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-AC-ESD-14
Zoro #
G4427668
UPC #
193005011437
Country of Origin
China

Dimensions

Plastic Thickness
1/2"
Plastic Width
12"
Plastic Length
24"
Plastic Length Tolerance
+/-1.000 in
Nominal Size
12 in W x 24 in L
Plastic Width Tolerance
+/-1.000 in

Details

Item
Acetal Copolymer Sheet
Plastic Material
Acetal
Plastic Color
Off-White
Max. Temp. (F)
180
Min. Temp. (F)
-20
Color
Off-White
Impact Strength
0.6 ft-lb/in
Standards
UL 94 HB
Material Type
Anti-Static
Tensile Strength
9,850 psi
Operating Temp. Range
-20 Degrees to 180 Degrees F
Shape
Rectangle
Plastic Thickness Tolerance
+0.013/-0.041 in
Maximum Temperature
180 Degrees F
Plastic Density
0.051 lb/cu in
Impact Strength Rating
Poor
Plastic Hardness Rating
Hard
Tensile Strength Rating
Good
Plastic Hardness
Rockwell M80
Material
Acetal Copolymer
Grade
Antistatic
Wear Factor
Excellent
Friction Coefficient
0.35
Corrosion and Chemical Resistance
Fair
Plastic Clarity
Opaque
Temperature Range
-20 Degrees to 180 Degrees F
Friction Rating
Slippery
Water Absorption Rating
Good
Water Absorption
0.2 %
Backing Type
No Backing
Machinability
100 %
UV Resistant
No
Minimum Temperature
-20 Degrees F
Product Type
Plastic Sheet
Static-Resistant
Static-Resistant
Scratch-Resistant
Not Scratch-Resistant
Rockwell Hardness
80 HRM
Metal Detectable
Not Metal Detectable
Weight
7.34 lb
Wear Rate
Not Rated
Flexural Modulus
2,310 MPa
Dielectric Strength
25 kV/mm
Product Form
Sheet
Coefficient of Thermal Expansion
11 x 10^-5 K^-1
UV-Resistant
Not UV-Resistant
Elongation
15 %
Shore Hardness
85 Shore D
FDA Compliance
Not FDA Compliant

Description

Acetal Copolymer Sheet, Acetal Copolymer, Grade Antistatic, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.5 in, Off-White, Plastic Clarity Opaque, Tensile Strength 9,850 psi, Impact Strength 0.6 ft-lb/in, Friction Coefficient 0.35, Water Absorption 0.2 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M80

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.