Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Off-White Acetal Acetal Copolymer Sheet 24" L x 12" W x 3/8" Thick

  • Mfr # PS-AC-ESD-10

  • Zoro # G4423985


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal
Plastic Thickness
3/8"
Plastic Color
Off-White
Max. Temp. (F)
180
Min. Temp. (F)
-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-AC-ESD-10
Zoro #
G4423985
UPC #
193005011420
Country of Origin
China

Dimensions

Plastic Thickness
3/8"
Plastic Width
12"
Plastic Length
24"
Plastic Width Tolerance
+/-1.000 in
Nominal Size
12 in W x 24 in L
Plastic Length Tolerance
+/-1.000 in

Details

Item
Acetal Copolymer Sheet
Plastic Material
Acetal
Plastic Color
Off-White
Max. Temp. (F)
180
Min. Temp. (F)
-20
Color
Off-White
Material Type
Anti-Static
Impact Strength
0.6 ft-lb/in
Standards
UL 94 HB
Operating Temp. Range
-20 Degrees to 180 Degrees F
Tensile Strength
9,850 psi
UV Resistant
No
Grade
Antistatic
Minimum Temperature
-20 Degrees F
Plastic Thickness Tolerance
+0.036/-0.009 in
Temperature Range
-20 Degrees to 180 Degrees F
Impact Strength Rating
Poor
Tensile Strength Rating
Good
Plastic Density
0.051 lb/cu in
Friction Coefficient
0.35
Material
Acetal Copolymer
Water Absorption
0.2 %
Corrosion and Chemical Resistance
Fair
Wear Factor
Excellent
Backing Type
No Backing
Friction Rating
Slippery
Plastic Clarity
Opaque
Water Absorption Rating
Good
Plastic Hardness Rating
Hard
Maximum Temperature
180 Degrees F
Shape
Rectangle
Machinability
100 %
Plastic Hardness
Rockwell M80
Wear Rate
Not Rated
Coefficient of Thermal Expansion
11 x 10^-5 K^-1
Product Form
Sheet
FDA Compliance
Not FDA Compliant
Weight
5.58 lb
Shore Hardness
85 Shore D
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
25 kV/mm
UV-Resistant
Not UV-Resistant
Product Type
Plastic Sheet
Elongation
15 %
Metal Detectable
Not Metal Detectable
Rockwell Hardness
80 HRM
Flexural Modulus
2,310 MPa
Static-Resistant
Static-Resistant

Description

Acetal Copolymer Sheet, Acetal Copolymer, Grade Antistatic, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.375 in, Off-White, Plastic Clarity Opaque, Tensile Strength 9,850 psi, Impact Strength 0.6 ft-lb/in, Friction Coefficient 0.35, Water Absorption 0.2 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M80

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.