Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Off-White Acetal Acetal Copolymer Sheet 6" L x 6" W x 1/4" Thick

  • Mfr # PS-AC-ESD-4

  • Zoro # G4425750


product price: $22.65
/ea

Key Features

Plastic Material
Acetal
Plastic Thickness
1/4"
Plastic Color
Off-White
Max. Temp. (F)
180
Min. Temp. (F)
-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-AC-ESD-4
Zoro #
G4425750
UPC #
193005011352
Country of Origin
China

Dimensions

Plastic Thickness
1/4"
Plastic Width
6"
Plastic Length
6"
Plastic Width Tolerance
+/-1.000 in
Nominal Size
6 in W x 6 in L
Plastic Length Tolerance
+/-1.000 in

Details

Item
Acetal Copolymer Sheet
Plastic Material
Acetal
Plastic Color
Off-White
Max. Temp. (F)
180
Min. Temp. (F)
-20
Color
Off-White
Operating Temp. Range
-20 Degrees to 180 Degrees F
Tensile Strength
9,850 psi
Standards
UL 94 HB
Material Type
Anti-Static
Impact Strength
0.6 ft-lb/in
Plastic Hardness Rating
Hard
Plastic Thickness Tolerance
+0.006/-0.02 in
Tensile Strength Rating
Good
Wear Factor
Excellent
Water Absorption Rating
Good
Shape
Square
Grade
Antistatic
Machinability
100 %
Backing Type
No Backing
Friction Rating
Slippery
Maximum Temperature
180 Degrees F
Plastic Clarity
Opaque
UV Resistant
No
Water Absorption
0.2 %
Corrosion and Chemical Resistance
Fair
Impact Strength Rating
Poor
Material
Acetal Copolymer
Temperature Range
-20 Degrees to 180 Degrees F
Minimum Temperature
-20 Degrees F
Friction Coefficient
0.35
Plastic Hardness
Rockwell M80
Plastic Density
0.051 lb/cu in
Metal Detectable
Not Metal Detectable
FDA Compliance
Not FDA Compliant
UV-Resistant
Not UV-Resistant
Elongation
15 %
Coefficient of Thermal Expansion
11 x 10^-5 K^-1
Product Type
Plastic Sheet
Flexural Modulus
2,310 MPa
Dielectric Strength
25 kV/mm
Shore Hardness
85 Shore D
Rockwell Hardness
80 HRM
Static-Resistant
Static-Resistant
Wear Rate
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Product Form
Sheet
Weight
0.46 lb

Description

Acetal Copolymer Sheet, Acetal Copolymer, Grade Antistatic, Plastic Length 6 in, Plastic Width 6 in, Plastic Thickness 0.25 in, Off-White, Plastic Clarity Opaque, Tensile Strength 9,850 psi, Impact Strength 0.6 ft-lb/in, Friction Coefficient 0.35, Water Absorption 0.2 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M80

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.