Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Off White Cast Nylon 6 Rod Stock 1 ft. L, 3" Dia.

  • Mfr # 1UPH5

  • Zoro # G3253117


product price: $85.69
/ea
Free Shipping & Returns

Key Features

Material
Cast Nylon 6
Color
Off White
Tensile Strength (PSI)
12000
Standards
FDA
Min. Temp. (F)
32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1UPH5
Zoro #
G3253117
UPC #
-
Country of Origin
United States

Dimensions

Length
1 ft.
Diameter
3"
Length Tolerance
+/-0.250 in
Diameter Tolerance
+0.250/-0.000 in
Nominal Size
3 in dia x 1 ft L
Plastic Length Tolerance
+/-0.250 in
Plastic Diameter Tolerance
+0.250/-0.000 in
Plastic Diameter
3 in
Plastic Length
12 in

Details

Item
Rod Stock
Material
Cast Nylon 6
Color
Off White
Tensile Strength (PSI)
12000
Standards
FDA
Min. Temp. (F)
32
Type
Natural Grade, Primarily Used for Food Contact Parts
Max. Temp. (F)
200 Degrees F
Tensile Strength Rating
Excellent
Shape
Rod
Friction Coefficient
0.2
Corrosion and Chemical Resistance
Fair
Wear Factor
Excellent
Plastic Hardness Rating
Hard
Grade
Standard
Tensile Strength
12,000 psi
UV Resistant
No
Impact Strength
0.4 ft-lb/in
Plastic Clarity
Opaque
Temperature Range
32 Degrees to 200 Degrees F
Minimum Temperature
32 Degrees F
Water Absorption
0.6 %
Maximum Temperature
200 Degrees F
Impact Strength Rating
Poor
Friction Rating
Very Slippery
Water Absorption Rating
Poor
Plastic Hardness
Rockwell M85
Metal Detectable
Not Metal Detectable
Rockwell Hardness
85 HRM
Weight
3.52 lb
Fabrication
Cast

Description

Nylon Rod, Nylon 6, Grade Standard, Plastic Length 12 in, Plastic Diameter 3 in, Off-White, Plastic Clarity Opaque, Minimum Temperature 32 Degrees F, Maximum Temperature 200 Degrees F, Tensile Strength 12,000 psi, Impact Strength 0.4 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.6 Percent, Plastic Hardness Rockwell M85

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.