Zoro Homepage

Off White Cast Nylon 6 Rod Stock 1 ft. L, 4-3/4" Dia.

  • Mfr # 1UPK9

  • Zoro # G2670394


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Material
Cast Nylon 6
Color
Off White
Tensile Strength (PSI)
12000
Type
Natural Grade, Primarily Used for Food Contact Parts
Diameter Tolerance
+0.250/-0.000 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1UPK9
Zoro #
G2670394
UPC #
-
Country of Origin
United States

Dimensions

Length
1 ft.
Diameter
4-3/4"
Diameter Tolerance
+0.250/-0.000 in
Length Tolerance
+/-0.250 in
Plastic Diameter
4 3/4 in
Plastic Length Tolerance
+/-0.250 in
Plastic Length
12 in
Plastic Diameter Tolerance
+0.250/-0.000 in
Nominal Size
4 3/4 in dia x 1 ft L

Details

Item
Rod Stock
Material
Cast Nylon 6
Color
Off White
Tensile Strength (PSI)
12000
Type
Natural Grade, Primarily Used for Food Contact Parts
Min. Temp. (F)
32
Standards
FDA
Max. Temp. (F)
200 Degrees F
Plastic Clarity
Opaque
Impact Strength Rating
Poor
Water Absorption Rating
Poor
Temperature Range
32 Degrees to 200 Degrees F
Wear Factor
Excellent
Minimum Temperature
32 Degrees F
Water Absorption
0.6 %
Impact Strength
0.4 ft-lb/in
Shape
Rod
Maximum Temperature
200 Degrees F
UV Resistant
No
Friction Rating
Very Slippery
Friction Coefficient
0.2
Grade
Standard
Tensile Strength
12,000 psi
Corrosion and Chemical Resistance
Fair
Tensile Strength Rating
Excellent
Plastic Hardness Rating
Hard
Plastic Hardness
Rockwell M85
Metal Detectable
Not Metal Detectable
Rockwell Hardness
85 HRM
Weight
8.82 lb
Fabrication
Cast

Description

Nylon Rod, Nylon 6, Grade Standard, Plastic Length 12 in, Plastic Diameter 4 3/4 in, Off-White, Plastic Clarity Opaque, Minimum Temperature 32 Degrees F, Maximum Temperature 200 Degrees F, Tensile Strength 12,000 psi, Impact Strength 0.4 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.6 Percent, Plastic Hardness Rockwell M85

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.