Zoro Homepage

Off White Cast Nylon 6 Rod Stock 3 ft. L, 2-1/2" Dia.

  • Mfr # 1UPV6

  • Zoro # G2684193


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Material
Cast Nylon 6
Color
Off White
Tensile Strength (PSI)
12000
Length Tolerance
+/-0.250 in
Min. Temp. (F)
32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1UPV6
Zoro #
G2684193
UPC #
-
Country of Origin
Multiple

Dimensions

Length
3 ft.
Diameter
2-1/2"
Length Tolerance
+/-0.250 in
Diameter Tolerance
+0.015/-0.000 in
Plastic Diameter
2 1/2 in
Plastic Length Tolerance
+/-0.250 in
Plastic Diameter Tolerance
+0.250/-0.000 in
Plastic Length
3 ft
Nominal Size
2 1/2 in dia x 3 ft L

Details

Item
Rod Stock
Material
Cast Nylon 6
Color
Off White
Tensile Strength (PSI)
12000
Min. Temp. (F)
32
Type
Natural Grade, Primarily Used for Food Contact Parts
Standards
3-A Dairy, FDA, USDA
Max. Temp. (F)
200 Degrees F
Impact Strength
0.4 ft-lb/in
Water Absorption Rating
Poor
Maximum Temperature
248 Degrees F
Water Absorption
0.6 %
UV Resistant
No
Tensile Strength
12,000 psi
Minimum Temperature
-40 Degrees F
Plastic Hardness Rating
Hard
Plastic Clarity
Opaque
Shape
Rod
Corrosion and Chemical Resistance
Fair
Temperature Range
32 Degrees to 200 Degrees F
Wear Factor
Excellent
Impact Strength Rating
Poor
Tensile Strength Rating
Excellent
Grade
Standard
Plastic Hardness
Rockwell M85
Machinability
20 %
Friction Coefficient
0.2
Friction Rating
Very Slippery
Metal Detectable
Not Metal Detectable
Wear Rate
5.00 x 10^-7 cu mm/N-m
UV-Resistant
Not UV-Resistant
Static-Resistant
Not Static-Resistant
Fabrication
Extruded
FDA Compliance
21CFR 177.1500
Coefficient of Thermal Expansion
5.5 x10^-5 in/ Degrees F
Dielectric Strength
600 V/mil
Light Transmission
75 %
Scratch-Resistant
Scratch-Resistant
Rockwell Hardness
85 HRM
Flexural Modulus
330,000 psi
Shore Hardness
85 Shore D

Description

Nylon Rod, Nylon 6, Grade Standard, Plastic Length 3 ft, Plastic Diameter 2 1/2 in, Off-White, Plastic Clarity Opaque, Minimum Temperature -40 Degrees F, Maximum Temperature 248 Degrees F, Tensile Strength 12,000 psi, Impact Strength 0.4 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.6 Percent, Plastic Hardness Rockwell M85

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.