Zoro Homepage

Off White Cast Nylon 6 Rod Stock 5 ft. L, 2-3/4" Dia.

  • Mfr # 6MEC5

  • Zoro # G7082826


product price: $264.99
/ea
Free Shipping & Returns

Key Features

Material
Cast Nylon 6
Color
Off White
Length
5 ft.
Tensile Strength (PSI)
12000
Max. Temp. (F)
200 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6MEC5
Zoro #
G7082826
UPC #
-
Country of Origin
United States

Dimensions

Length
5 ft.
Diameter
2-3/4"
Diameter Tolerance
+0.250/-0.000 in
Length Tolerance
+/-0.250 in
Nominal Size
2 3/4 in dia x 5 ft L
Plastic Diameter Tolerance
+0.250/-0.000 in
Plastic Diameter
2 3/4 in
Plastic Length
5 ft
Plastic Length Tolerance
+/-0.250 in

Description

Nylon Rod, Nylon 6, Grade Standard, Plastic Length 5 ft, Plastic Diameter 2 3/4 in, Off-White, Plastic Clarity Opaque, Minimum Temperature -40 Degrees F, Maximum Temperature 248 Degrees F, Tensile Strength 12,000 psi, Impact Strength 0.4 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.6 Percent, Plastic Hardness Rockwell M85

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.