Zoro Homepage

Off White Cast Nylon 6 Rod Stock 5 ft. L, 3-1/4" Dia.

  • Mfr # 6MEC8

  • Zoro # G6454402


product price: $407.99
/ea
Free Shipping & Returns

Key Features

Material
Cast Nylon 6
Color
Off White
Length
5 ft.
Tensile Strength (PSI)
12000
Type
Natural Grade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6MEC8
Zoro #
G6454402
UPC #
-
Country of Origin
Multiple

Dimensions

Length
5 ft.
Diameter
3-1/4"
Length Tolerance
+/-0.250 in
Diameter Tolerance
+0.250/-0.000 in
Plastic Length Tolerance
+/-0.250 in
Nominal Size
3 1/4 in dia x 5 ft L
Plastic Diameter Tolerance
+0.250/-0.000 in
Plastic Diameter
3 1/4 in
Plastic Length
5 ft

Details

Item
Rod Stock
Material
Cast Nylon 6
Color
Off White
Tensile Strength (PSI)
12000
Type
Natural Grade
Max. Temp. (F)
200 Degrees F
Min. Temp. (F)
32 Degrees F
Friction Rating
Very Slippery
Plastic Clarity
Opaque
Water Absorption
0.6 %
Temperature Range
32 Degrees to 200 Degrees F
Plastic Hardness Rating
Hard
Friction Coefficient
0.2
Shape
Rod
Impact Strength
0.4 ft-lb/in
Grade
Standard
Machinability
20 %
Minimum Temperature
-40 Degrees F
Maximum Temperature
248 Degrees F
Impact Strength Rating
Poor
Corrosion and Chemical Resistance
Fair
Wear Factor
Excellent
Tensile Strength Rating
Excellent
UV Resistant
No
Plastic Hardness
Rockwell M85
Water Absorption Rating
Poor
Tensile Strength
12,000 psi
Standards
3-A Dairy, FDA, USDA
Metal Detectable
Not Metal Detectable
Dielectric Strength
600 V/mil
Fabrication
Extruded
Light Transmission
75 %
Coefficient of Thermal Expansion
5.5 x10^-5 in/ Degrees F
Scratch-Resistant
Scratch-Resistant
Shore Hardness
85 Shore D
Wear Rate
5.00 x 10^-7 cu mm/N-m
Flexural Modulus
330,000 psi
UV-Resistant
Not UV-Resistant
Rockwell Hardness
85 HRM
Static-Resistant
Not Static-Resistant

Description

Nylon Rod, Nylon 6, Grade Standard, Plastic Length 5 ft, Plastic Diameter 3 1/4 in, Off-White, Plastic Clarity Opaque, Minimum Temperature -40 Degrees F, Maximum Temperature 248 Degrees F, Tensile Strength 12,000 psi, Impact Strength 0.4 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.6 Percent, Plastic Hardness Rockwell M85

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.