Zoro Homepage

Off White Cast Nylon 6 Rod Stock 5 ft. L, 3-3/4" Dia.

  • Mfr # 66546104

  • Zoro # G5547941


product price: $495.99
/ea
Free Shipping & Returns

Key Features

Material
Cast Nylon 6
Color
Off White
Tensile Strength (PSI)
12000
Type
Natural Grade, Primarily Used for Food Contact Parts
Max. Temp. (F)
200 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66546104
Zoro #
G5547941
UPC #
-
Country of Origin
United States

Dimensions

Length
5 ft.
Diameter
3-3/4"
Diameter Tolerance
+0.250/-0.000 in
Length Tolerance
+/-0.250 in
Plastic Length
5 ft
Plastic Diameter
3 3/4 in
Plastic Length Tolerance
+/-0.250 in
Nominal Size
3 3/4 in dia x 5 ft L
Plastic Diameter Tolerance
+0.250/-0.000 in

Details

Item
Rod Stock
Material
Cast Nylon 6
Color
Off White
Tensile Strength (PSI)
12000
Type
Natural Grade, Primarily Used for Food Contact Parts
Max. Temp. (F)
200 Degrees F
Min. Temp. (F)
32
Standards
FDA
Impact Strength Rating
Poor
Shape
Rod
UV Resistant
No
Impact Strength
0.4 ft-lb/in
Maximum Temperature
200 Degrees F
Tensile Strength
12,000 psi
Temperature Range
32 Degrees to 200 Degrees F
Corrosion and Chemical Resistance
Fair
Friction Rating
Very Slippery
Plastic Clarity
Opaque
Grade
Standard
Plastic Hardness
Rockwell M85
Water Absorption Rating
Poor
Minimum Temperature
32 Degrees F
Friction Coefficient
0.2
Tensile Strength Rating
Excellent
Plastic Hardness Rating
Hard
Water Absorption
0.6 %
Wear Factor
Excellent
Weight
27.5 lb
Metal Detectable
Not Metal Detectable
Rockwell Hardness
85 HRM
Fabrication
Cast

Description

Nylon Rod, Nylon 6, Grade Standard, Plastic Length 5 ft, Plastic Diameter 3 3/4 in, Off-White, Plastic Clarity Opaque, Minimum Temperature 32 Degrees F, Maximum Temperature 200 Degrees F, Tensile Strength 12,000 psi, Impact Strength 0.4 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.6 Percent, Plastic Hardness Rockwell M85

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.