Zoro Homepage

Off White Cast Nylon 6 Rod Stock 5 ft. L, 4-1/2" Dia.

  • Mfr # 6MED1

  • Zoro # G6756915


product price: $498.99
/ea
Free Shipping & Returns

Key Features

Material
Cast Nylon 6
Color
Off White
Length
5 ft.
Tensile Strength (PSI)
12000
Length Tolerance
+/-0.250 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6MED1
Zoro #
G6756915
UPC #
-
Country of Origin
Multiple

Dimensions

Length
5 ft.
Diameter
4-1/2"
Length Tolerance
+/-0.250 in
Diameter Tolerance
+0.250/-0.000 in
Plastic Diameter Tolerance
+0.250/-0.000 in
Plastic Diameter
4 1/2 in
Plastic Length Tolerance
+/-0.250 in
Nominal Size
4 1/2 in dia x 5 ft L
Plastic Length
5 ft

Details

Item
Rod Stock
Material
Cast Nylon 6
Color
Off White
Tensile Strength (PSI)
12000
Type
Natural Grade
Max. Temp. (F)
200 Degrees F
Min. Temp. (F)
32 Degrees F
Standards
3-A Dairy, FDA, USDA
Water Absorption
0.6 %
Tensile Strength Rating
Excellent
Maximum Temperature
248 Degrees F
Friction Coefficient
0.2
Plastic Hardness Rating
Hard
Water Absorption Rating
Poor
Impact Strength
0.4 ft-lb/in
Plastic Clarity
Opaque
Temperature Range
32 Degrees to 200 Degrees F
Grade
Standard
Wear Factor
Excellent
Tensile Strength
12,000 psi
Shape
Rod
Minimum Temperature
-40 Degrees F
Impact Strength Rating
Poor
UV Resistant
No
Machinability
20 %
Plastic Hardness
Rockwell M85
Friction Rating
Very Slippery
Corrosion and Chemical Resistance
Fair
Metal Detectable
Not Metal Detectable
Shore Hardness
85 Shore D
Coefficient of Thermal Expansion
5.5 x10^-5 in/ Degrees F
Flexural Modulus
330,000 psi
Fabrication
Extruded
Scratch-Resistant
Scratch-Resistant
Static-Resistant
Not Static-Resistant
Rockwell Hardness
85 HRM
UV-Resistant
Not UV-Resistant
Dielectric Strength
600 V/mil
Wear Rate
5.00 x 10^-7 cu mm/N-m
Light Transmission
75 %

Description

Nylon Rod, Nylon 6, Grade Standard, Plastic Length 5 ft, Plastic Diameter 4 1/2 in, Off-White, Plastic Clarity Opaque, Minimum Temperature -40 Degrees F, Maximum Temperature 248 Degrees F, Tensile Strength 12,000 psi, Impact Strength 0.4 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.6 Percent, Plastic Hardness Rockwell M85

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.