Zoro Homepage

Off-White Cast Nylon Sheet Stock 12" L x 12" W x 0.875" Thick

  • Mfr # 1EPG4

  • Zoro # G2952311


product price: $93.19
/ea
Free Shipping & Returns

Key Features

Plastic Material
Cast Nylon
Plastic Thickness
0.875"
Plastic Width
12"
Plastic Length
12"
Plastic Color
Off-White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1EPG4
Zoro #
G2952311
UPC #
-
Country of Origin
Multiple

Dimensions

Plastic Thickness
0.875"
Plastic Width
12"
Plastic Length
12"
Length Tolerance
+/-0.250 in
Width Tolerance
+/-0.25 in
Width
12"
Thickness
0.875"
Length
12"
Plastic Width Tolerance
+/-0.25 in
Nominal Size
12 in W x 12 in L
Plastic Length Tolerance
+/-0.250 in

Details

Item
Sheet Stock
Plastic Material
Cast Nylon
Plastic Color
Off-White
Max. Temp. (F)
200 Degrees F
Min. Temp. (F)
32 Degrees F
Color
Off-White
Thickness Tolerance
+/-10%
Plastic Properties
Wear Material
Operating Temp. Range
32 Degrees to 200 Degrees F
Material Color Family
Off-White
Material Type
Natural Grade
Plastic Grouping
Sheet Stock
Tensile Strength
12,000 psi
Material
Cast Nylon
Friction Rating
Very Slippery
Plastic Clarity
Opaque
Impact Strength
0.4 ft-lb/in
Shape
Square
Grade
Standard
UV Resistant
No
Plastic Hardness Rating
Hard
Plastic Thickness Tolerance
+/-10%
Maximum Temperature
356 Degrees F
Water Absorption Rating
Poor
Water Absorption
0.6 %
Minimum Temperature
-40 Degrees F
Machinability
20 %
Plastic Hardness
Rockwell M85
Friction Coefficient
0.2
Temperature Range
32 Degrees to 200 Degrees F
Corrosion and Chemical Resistance
Fair
Tensile Strength Rating
Excellent
Wear Factor
Excellent
Impact Strength Rating
Poor
Minimum Adhesive Temperature
50 Degrees F
Standards
3-A Dairy, USDA
Maximum Adhesive Temperature
248 Degrees F
Plastic Density
1.14 g/cc
Shore Hardness
85 Shore D
Product Type
Plastic Sheet
UV-Resistant
Not UV-Resistant
Coefficient of Thermal Expansion
5.5 x 10^-5 in/ Degrees F
Product Form
Sheet
Rockwell Hardness
85 HRM
Dielectric Strength
600 V/mil
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Scratch-Resistant
FDA Compliance
21 CFR 177.1500
Flexural Modulus
330,000 psi
Light Transmission
75 %
Elongation
35 %
Wear Rate
5.00 x 10^-7 cu mm/N-m
Fabrication
Cast
Static-Resistant
Not Static-Resistant

Description

Nylon Sheet, Nylon, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.875 in, Off-White, Plastic Clarity Opaque, Tensile Strength 12,000 psi, Impact Strength 0.4 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.6 Percent, Temperature Range 32 Degrees to 200 Degrees F, Plastic Density 1.14 g/cc, Plastic Hardness Rockwell M85

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.