Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Off-White Cast Nylon Sheet Stock 24" L x 12" W x 0.500" Thick

  • Mfr # 1EPJ3

  • Zoro # G3054913


product price: $77.89
/ea
Free Shipping & Returns

Key Features

Plastic Material
Cast Nylon
Plastic Thickness
0.500"
Plastic Width
12"
Plastic Length
24"
Plastic Color
Off-White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1EPJ3
Zoro #
G3054913
UPC #
-
Country of Origin
Multiple

Dimensions

Plastic Thickness
0.500"
Plastic Width
12"
Plastic Length
24"
Length Tolerance
+0.060 in /-0.000 in
Width Tolerance
+0.060 in /-0.000 in
Length
24"
Width
12"
Thickness
0.500"
Plastic Width Tolerance
+0.060/-0.000 in
Plastic Length Tolerance
+0.060/-0.000 in
Nominal Size
12 in W x 24 in L

Details

Item
Sheet Stock
Plastic Material
Cast Nylon
Plastic Color
Off-White
Max. Temp. (F)
200 Degrees F
Min. Temp. (F)
32 Degrees F
Color
Off-White
Plastic Properties
Wear Material
Operating Temp. Range
32 Degrees to 200 Degrees F
Plastic Grouping
Sheet Stock
Material Color Family
Off-White
Material Type
Natural Grade
Tensile Strength
12,000 psi
Thickness Tolerance
+0.025 in /-0.000 in
Material
Cast Nylon
Plastic Hardness Rating
Hard
Machinability
20 %
Grade
Standard
Impact Strength
0.4 ft-lb/in
Minimum Temperature
-40 Degrees F
Friction Rating
Very Slippery
Maximum Temperature
356 Degrees F
Plastic Hardness
Rockwell M85
Water Absorption
0.6 %
Shape
Rectangle
Corrosion and Chemical Resistance
Fair
Water Absorption Rating
Poor
UV Resistant
No
Wear Factor
Excellent
Plastic Clarity
Opaque
Friction Coefficient
0.2
Impact Strength Rating
Poor
Temperature Range
32 Degrees to 200 Degrees F
Plastic Thickness Tolerance
+0.025/-0.000 in
Tensile Strength Rating
Excellent
Plastic Density
1.14 g/cc
Standards
3-A Dairy, USDA
Maximum Adhesive Temperature
248 Degrees F
Minimum Adhesive Temperature
50 Degrees F
Scratch-Resistant
Scratch-Resistant
Light Transmission
75 %
Wear Rate
5.00 x 10^-7 cu mm/N-m
Elongation
35 %
FDA Compliance
21 CFR 177.1500
Product Form
Sheet
Fabrication
Cast
UV-Resistant
Not UV-Resistant
Coefficient of Thermal Expansion
5.5 x 10^-5 in/ Degrees F
Metal Detectable
Not Metal Detectable
Product Type
Plastic Sheet
Rockwell Hardness
85 HRM
Dielectric Strength
600 V/mil
Shore Hardness
85 Shore D
Static-Resistant
Not Static-Resistant
Flexural Modulus
330,000 psi

Description

Nylon Sheet, Nylon, Grade Standard, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.5 in, Off-White, Plastic Clarity Opaque, Tensile Strength 12,000 psi, Impact Strength 0.4 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.6 Percent, Temperature Range 32 Degrees to 200 Degrees F, Plastic Density 1.14 g/cc, Plastic Hardness Rockwell M85

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.