Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Off-White Cast Nylon Sheet Stock 24" L x 24" W x 2.750" Thick

  • Mfr # 1EPR9

  • Zoro # G2994327


product price: $778.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Cast Nylon
Plastic Thickness
2.750"
Plastic Width
24"
Plastic Length
24"
Plastic Color
Off-White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1EPR9
Zoro #
G2994327
UPC #
-
Country of Origin
Multiple

Dimensions

Plastic Thickness
2.750"
Plastic Width
24"
Plastic Length
24"
Width Tolerance
+/-0.25 in
Length Tolerance
+/-0.250 in
Width
24"
Thickness
2.750"
Length
24"
Plastic Width Tolerance
+/-0.25 in
Nominal Size
24 in W x 24 in L
Plastic Length Tolerance
+/-0.250 in

Details

Item
Sheet Stock
Plastic Material
Cast Nylon
Plastic Color
Off-White
Max. Temp. (F)
200 Degrees F
Min. Temp. (F)
32 Degrees F
Color
Off-White
Operating Temp. Range
32 Degrees to 200 Degrees F
Plastic Properties
Wear Material
Thickness Tolerance
+/-10%
Plastic Grouping
Sheet Stock
Material Color Family
Off-White
Tensile Strength
12,000 psi
Material Type
Natural Grade
Material
Cast Nylon
Maximum Temperature
356 Degrees F
Plastic Hardness
Rockwell M85
Shape
Square
Minimum Temperature
-40 Degrees F
Machinability
20 %
Impact Strength
0.4 ft-lb/in
Water Absorption
0.6 %
Temperature Range
32 Degrees to 200 Degrees F
Friction Coefficient
0.2
Plastic Thickness Tolerance
+/-10%
Grade
Standard
Impact Strength Rating
Poor
Corrosion and Chemical Resistance
Fair
Friction Rating
Very Slippery
Water Absorption Rating
Poor
UV Resistant
No
Plastic Hardness Rating
Hard
Wear Factor
Excellent
Tensile Strength Rating
Excellent
Plastic Clarity
Opaque
Minimum Adhesive Temperature
50 Degrees F
Plastic Density
1.14 g/cc
Standards
3-A Dairy, USDA
Maximum Adhesive Temperature
248 Degrees F
Wear Rate
5.00 x 10^-7 cu mm/N-m
FDA Compliance
21 CFR 177.1500
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Scratch-Resistant
Rockwell Hardness
85 HRM
Flexural Modulus
330,000 psi
Static-Resistant
Not Static-Resistant
Fabrication
Cast
Light Transmission
75 %
Product Type
Plastic Sheet
Coefficient of Thermal Expansion
5.5 x 10^-5 in/ Degrees F
Shore Hardness
85 Shore D
Product Form
Sheet
Elongation
35 %
UV-Resistant
Not UV-Resistant
Dielectric Strength
600 V/mil

Description

Nylon Sheet, Nylon, Grade Standard, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 2.75 in, Off-White, Plastic Clarity Opaque, Tensile Strength 12,000 psi, Impact Strength 0.4 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.6 Percent, Temperature Range 32 Degrees to 200 Degrees F, Plastic Density 1.14 g/cc, Plastic Hardness Rockwell M85

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.