Zoro Homepage

Off-White Cast Nylon Sheet Stock 24" L x 24" W x 3.750" Thick

  • Mfr # 1EPT4

  • Zoro # G7156475


product price: $1,058.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Cast Nylon
Plastic Thickness
3.750"
Plastic Width
24"
Plastic Length
24"
Plastic Color
Off-White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1EPT4
Zoro #
G7156475
UPC #
-
Country of Origin
Multiple

Dimensions

Plastic Thickness
3.750"
Plastic Width
24"
Plastic Length
24"
Width Tolerance
+/-0.25 in
Length Tolerance
+/-0.250 in
Width
24"
Length
24"
Thickness
3.750"
Plastic Length Tolerance
+/-0.250 in
Plastic Width Tolerance
+/-0.25 in
Nominal Size
24 in W x 24 in L

Details

Item
Sheet Stock
Plastic Material
Cast Nylon
Plastic Color
Off-White
Max. Temp. (F)
200 Degrees F
Min. Temp. (F)
32 Degrees F
Color
Off-White
Operating Temp. Range
32 Degrees to 200 Degrees F
Plastic Grouping
Sheet Stock
Tensile Strength
12,000 psi
Material Type
Natural Grade
Thickness Tolerance
+/-10%
Material Color Family
Off-White
Plastic Properties
Wear Material
Material
Cast Nylon
Plastic Thickness Tolerance
+/-10%
Plastic Hardness
Rockwell M85
Plastic Hardness Rating
Hard
Impact Strength Rating
Poor
Grade
Standard
UV Resistant
No
Water Absorption Rating
Poor
Friction Rating
Very Slippery
Machinability
20 %
Temperature Range
32 Degrees to 200 Degrees F
Plastic Clarity
Opaque
Water Absorption
0.6 %
Corrosion and Chemical Resistance
Fair
Minimum Temperature
-40 Degrees F
Friction Coefficient
0.2
Wear Factor
Excellent
Shape
Square
Maximum Temperature
356 Degrees F
Tensile Strength Rating
Excellent
Impact Strength
0.4 ft-lb/in
Standards
3-A Dairy, USDA
Plastic Density
1.14 g/cc
Maximum Adhesive Temperature
248 Degrees F
Minimum Adhesive Temperature
50 Degrees F
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
Product Form
Sheet
Rockwell Hardness
85 HRM
Flexural Modulus
330,000 psi
Product Type
Plastic Sheet
Light Transmission
75 %
Scratch-Resistant
Scratch-Resistant
Fabrication
Cast
UV-Resistant
Not UV-Resistant
Wear Rate
5.00 x 10^-7 cu mm/N-m
FDA Compliance
21 CFR 177.1500
Coefficient of Thermal Expansion
5.5 x 10^-5 in/ Degrees F
Dielectric Strength
600 V/mil
Shore Hardness
85 Shore D
Elongation
35 %

Description

Nylon Sheet, Nylon, Grade Standard, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 3.75 in, Off-White, Plastic Clarity Opaque, Tensile Strength 12,000 psi, Impact Strength 0.4 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.6 Percent, Temperature Range 32 Degrees to 200 Degrees F, Plastic Density 1.14 g/cc, Plastic Hardness Rockwell M85

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.