Zoro Homepage

Off-White Cast Nylon Sheet Stock 48" L x 24" W x 3.250" Thick

  • Mfr # 1EPV4

  • Zoro # G9938905


product price: $1,791.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Plastic Material
Cast Nylon
Plastic Thickness
3.250"
Plastic Width
24"
Plastic Length
48"
Plastic Color
Off-White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1EPV4
Zoro #
G9938905
UPC #
-
Country of Origin
Multiple

Dimensions

Plastic Thickness
3.250"
Plastic Width
24"
Plastic Length
48"
Width Tolerance
+/-0.25 in
Length Tolerance
+/-0.250 in
Width
24"
Length
48"
Thickness
3.250"
Plastic Width Tolerance
+/-0.25 in
Nominal Size
24 in W x 48 in L
Plastic Length Tolerance
+/-0.250 in

Details

Item
Sheet Stock
Plastic Material
Cast Nylon
Plastic Color
Off-White
Max. Temp. (F)
200 Degrees F
Min. Temp. (F)
32 Degrees F
Color
Off-White
Plastic Grouping
Sheet Stock
Thickness Tolerance
+/-10%
Plastic Properties
Wear Material
Material Type
Natural Grade
Operating Temp. Range
32 Degrees to 200 Degrees F
Material Color Family
Off-White
Tensile Strength
12,000 psi
Material
Cast Nylon
Wear Factor
Excellent
Plastic Hardness Rating
Hard
Grade
Standard
Tensile Strength Rating
Excellent
Plastic Clarity
Opaque
Machinability
20 %
Water Absorption Rating
Poor
Plastic Thickness Tolerance
+/-10%
Minimum Temperature
-40 Degrees F
Water Absorption
0.6 %
Temperature Range
32 Degrees to 200 Degrees F
Corrosion and Chemical Resistance
Fair
Friction Rating
Very Slippery
Friction Coefficient
0.2
Shape
Rectangle
Impact Strength Rating
Poor
UV Resistant
No
Maximum Temperature
356 Degrees F
Plastic Hardness
Rockwell M85
Impact Strength
0.4 ft-lb/in
Standards
3-A Dairy, USDA
Plastic Density
1.14 g/cc
Maximum Adhesive Temperature
248 Degrees F
Minimum Adhesive Temperature
50 Degrees F
FDA Compliance
21 CFR 177.1500
Static-Resistant
Not Static-Resistant
Product Type
Plastic Sheet
Shore Hardness
85 Shore D
Elongation
35 %
Dielectric Strength
600 V/mil
Light Transmission
75 %
Scratch-Resistant
Scratch-Resistant
Fabrication
Cast
Flexural Modulus
330,000 psi
Coefficient of Thermal Expansion
5.5 x 10^-5 in/ Degrees F
Metal Detectable
Not Metal Detectable
Wear Rate
5.00 x 10^-7 cu mm/N-m
Product Form
Sheet
UV-Resistant
Not UV-Resistant
Rockwell Hardness
85 HRM

Description

Nylon Sheet, Nylon, Grade Standard, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 3.25 in, Off-White, Plastic Clarity Opaque, Tensile Strength 12,000 psi, Impact Strength 0.4 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.6 Percent, Temperature Range 32 Degrees to 200 Degrees F, Plastic Density 1.14 g/cc, Plastic Hardness Rockwell M85

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.