Zoro Homepage

Off-White HDPE Cutting Board 24" L x 48" W x 0.500" Thick

  • Mfr # 22JM78

  • Zoro # G6376517


product price: $90.15
/ea
Free Shipping & Returns

Key Features

Plastic Material
HDPE
Plastic Thickness
0.500"
Plastic Width
48"
Plastic Length
24"
Plastic Color
Off-White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22JM78
Zoro #
G6376517
UPC #
-
Country of Origin
Multiple

Dimensions

Plastic Thickness
0.500"
Plastic Width
48"
Plastic Length
24"
Length Tolerance
+/-0.250 in
Width Tolerance
+/-0.25 in
Width
48"
Thickness
0.500"
Length
24"
Plastic Width Tolerance
+/-0.25 in
Nominal Size
24 in W x 48 in L
Plastic Length Tolerance
+/-0.250 in

Details

Item
Cutting Board
Plastic Material
HDPE
Plastic Color
Off-White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-100 Degrees F
Color
Off-White
Tensile Strength
4,000 psi
Plastic Properties
Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, Wear Material
Material Color Family
Off-White
Thickness Tolerance
+/-10%
Material Type
Standard Grade
Plastic Grouping
Sheet Stock
Operating Temp. Range
-100 Degrees to 180 Degrees F
Standards
ASTM 2239, FDA, NSF, USDA
Impact Strength
1.94 ft-lb/in
Material
HDPE
Water Absorption Rating
Excellent
Machinability
80 %
Maximum Temperature
180 Degrees F
Plastic Hardness
64D
Minimum Temperature
-40 Degrees F
Grade
Standard
Friction Coefficient
0.22
UV Resistant
No
Plastic Hardness Rating
Medium
Wear Factor
Good
Shape
Rectangle
Impact Strength Rating
Good
Temperature Range
-100 Degrees to 180 Degrees F
Friction Rating
Very Slippery
Tensile Strength Rating
Poor
Corrosion and Chemical Resistance
Good
Plastic Clarity
Opaque
Plastic Thickness Tolerance
+/-10%
Minimum Adhesive Temperature
70 Degrees F
Maximum Adhesive Temperature
203 Degrees F
Plastic Density
0.93 g/cc
Water Absorption
0.01 %
Rockwell Hardness
64 HRM
Shore Hardness
70 Shore D
Light Transmission
90 %
Scratch-Resistant
Scratch-Resistant
Product Form
Sheet
Metal Detectable
Not Metal Detectable
Product Type
Plastic Sheet
Coefficient of Thermal Expansion
0.55 x 10^-5 in/in/ Degrees F
Flexural Modulus
174 ksi
Static-Resistant
Not Static-Resistant
UV-Resistant
UV-Resistant
Wear Rate
6.53 x 10^-6 cu mm/N-m
Fabrication
Extruded
Dielectric Strength
50 kV/mm
FDA Compliance
21 CFR 177.1520
Elongation
300 %

Description

The ZORO SELECT - 22JM78 is a cutting board made from high-density polyethylene (HDPE) plastic sheets. This off-white, standard grade material provides a durable and sanitary surface for food preparation in various industries. The sturdy construction of this cutting board is designed for regular use, making it an essential tool for professionals who require a clean workspace to maintain hygiene standards.

  • Material: Made from HDPE, known for its strength and resistance to chemicals and corrosion.
  • Dimensions: With a nominal size of 24 inches in width by 48 inches in length, it offers ample space for chopping and preparing ingredients.
  • Temperature Range: Is rated for operation within a temperature range of -100 Degrees to 180 Degrees F. Performance may vary depending on the conditions.
  • Machinability: Rated as fair, indicating that it can be cut or shaped using industrial tools without causing damage to either the material or equipment.
  • Impact Strength Rating: Rated as good in impact strength, indicating it can handle certain levels of force or shock over short periods. Excessive forces may cause damage.
  • Tensile Strength: Tensile strength is measured at 4,000 psi and is rated as poor, suggesting that it might not withstand excessive pulling forces well.
  • Standards Compliance: Complies with FDA, NSF & USDA standards for food contact applications. Always follow proper safety guidelines when using.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.