Zoro Homepage

Off-White HDPE Sheet 10 ft L x 4 ft W x 0.375 in Thick

  • Mfr # 51261104

  • Zoro # G816296571


product price: $365.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Shape
Rectangle
Plastic Thickness
0.375 in
Plastic Length
10 ft
Color
Off-White
Plastic Clarity
Translucent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51261104
Zoro #
G816296571
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.375 in
Plastic Length
10 ft
Plastic Width
4 ft

Details

Shape
Rectangle
Item
HDPE Sheet
Color
Off-White
Plastic Clarity
Translucent
Product Type
Plastic Sheet
Material
HDPE
Product Form
Sheet
Scratch-Resistant
Not Scratch-Resistant
Metal Detectable
Not Metal Detectable
UV-Resistant
Not UV-Resistant
Fabrication
Extruded

Description

HDPE Sheet, HDPE, Plastic Length 10 ft, Plastic Width 4 ft, Plastic Thickness 0.375 in, Off-White, Plastic Clarity Translucent, Tensile Strength Not Applicable, Impact Strength Not Applicable, Friction Coefficient Not Applicable, Water Absorption Not Applicable, Plastic Density Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including Silica, crystalline, which is known to the State of California to cause cancer, and N-Hexane, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.